
EATON M22-XGPV Eaton Moeller M22 Pushbutton Emergency Switching Off Guard-Ring
Description
Eaton M22 pushbutton guard ring, M22 Emergency Stop Operator Guard Ring, 22.5 mm, Button: Yellow, IP66, NEMA 4X, 13
Specifications
Brand Name | Eaton | Item Name | Guard Ring |
Color/Finish | Yellow | Dimensions | 22.5 mm |
Type | M22 | Series/Model | M22 |
For Use With | M22 Series Emergency Stop Switches | Standards | CSA Certified, CCC Certified, Lloyd's Register Certified, RoHS Compliant, IP66 Rated, NEMA Type 4X, 13 |
Application | For Industrial Applications, Automation and Logic Control Equipment | UPC | 786685283470 |
Packages
1 - UNIT - 1 |