![abbmcbh101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669073.jpg?preset=medium)
ABB MCBH-101 1N Front Mounted Contact Block with Lamp Block Module and Holder
Description
Front mounted 1 NO contact block with lamp block module and holder designed for illuminated operators
Specifications
Brand Name | ABB | Item Name | Contact Block with Holder |
Type | Electrical | Size | 0.048 x 0.03 x 0.036 mm |
Mounting | Front | For Use With | Pilot Devices |
Standards | CE Certified, RoHS Compliant | Application | For use with pilot devices |
UPC | 662019229553 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |