Abbotsford
appecskjr

EGS ECSKJR 1 Red 120V Appleton Pilot Light with Cover Assembly

Price $344.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECSKJR

Description

Appleton ECS push buttons and selector switches are used in conjunction with contactors and magnetic starters for remote control of motors. Pilot lights provide visual indication that an electrical circuit is engaged either at a remote or local location. Toggle switches are used to connect or disconnect electrical operating lighting or other low power loads. Manual motor starters are for starting polyphase AC motors. Push buttons and selector switches employ heavy duty, 10 Amp 600 Vac rated contact blocks with neoprene weather boot., Clearly marked terminals with brass screws assure quick, easy wiring. Pilot Lights are supplied with jewel guard and 120 Vac lamp supplied with lockout type guards. Factory sealed control stations confine the arcing to the devices within the enclosure. Cover, body, pb are cast alluminium alloy.

Specifications

Brand Name Appleton Item Name Pilot Light with Cover Assembly
Type Explosionproof, Dust-Ignitionproof Voltage Rating 120 V
Lens Color Red Lens Type Round, Flat
Base Material Baked Epoxy Painted Aluminum Alloy Standards CSA C22.2 Certified
Application Used on ECS Control Stations UPC 781381956055

Packages

1 - UNIT - 1