![appecsku2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14279477.jpg?preset=medium)
EGS ECSK-U2 Push Button 2-Circuit Universal Factory Sealed -Cover Assembly Only
Description
ECS Control Stations are designed to confine any arcing within the enclosure to prevent ignition of the surrounding atmosphere, including Group B gases (hydrogen). Models are factory sealed and are supplied standard with a lockable guard to prevent unauthorized operation.
Specifications
Brand Name | Appleton | Item Name | Pushbutton Cover Assembly |
Material | Aluminum | Type | Factory Sealed, Start/Stop |
Mounting Type | Screw | Includes | 2 Circuit Universal |
Standards | CEC Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CSA Type 3R, 7BCD, 9EFG | Application | ECS Selector Switch Control Station |
UPC | 781381299374 |
Packages
1 - UNIT - 1 |