![appecsk12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12387377.jpg?preset=medium)
EGS ECSK12 2-Position 2-Circuit ECS Control Station Cover Assembly
Description
ECS control station cover assemblies with 2 position, 2 circuit, start/stop legend plate for selector switches. Explosionproof, dust-ignitionproof, factory sealed.
Specifications
Brand Name | Appleton | Item Name | Selector Switch Cover Assembly |
Material | Aluminum | Type | Factory Sealed, Start/Stop |
Color/Finish | Gray | Mounting Type | Screw |
Includes | 2 Position 2 Circuit | Standards | CEC Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CSA Type 3R, 7BCD, 9EFG |
Application | ECS Selector Switch Control Station | UPC | 781381095853 |
Packages
1 - UNIT - 1 |