
EGS EDKBU2 2 Universal Circuits START/STOP Push Button Explosion-Proof Cover Assembly
Description
Contender Box Cover With Push Button, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Screw, Standard: Class I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Clas
Specifications
Brand Name | Appleton | Sub Brand | Contender™ |
Item Name | Box Cover with Pushbutton | Type | 2-Hole |
Material | Malleable Iron | Finish | Triple-Coated (Chromate/Epoxy Powder-Coated/Zinc Electroplate) |
Mounting Type | Screw | For Use With | Contender Series Control Station Bodies, Standard EDS Bodies, Start/Stop 2-Button |
Standards | UL Listed, Class I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III | Application | For Use With Contender Bodies, Standard EDS Bodies |
UPC | 781381673990 |
Packages
1 - UNIT - 1 |