ABB 104PXL01E 30.5mm 10Amp 600V GE Controls Lens Pilot Light, Yellow
Description
Lens for pilot and signalling device. 10 A, 600 V AC/DC. For use with standard pilot lights.
Specifications
Brand Name | GE | Item Name | Lens |
Type | Standard | Color | Yellow |
Dimensions | 30.5 mm dia | For Use With | Standard Pilot Lights |
UPC | 783166290019 |
Packages
1 - UNIT - 1 |