
SIEMENS CANADA 1.25 inch Diameter Siemens Hole Plug, Steel, Grey
Description
Pushbutton hole plug.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Hole Plug | Size | 1-1/4 in Hole dia |
Material | Stainless Steel | Color/Finish | Gray/Chrome Plated |
For Use With | Hole Enclosures | Includes | Mounting Hardware |
Application | Designed to Seal Unused Pushbutton or Conduit Holes | UPC | 783087093126 |
Packages
1 - UNIT - 1 |