
HUBBELL XCS-0B4-U Killark® XCS Momentary Contact, Start, Stop Double Pushbutton with Cover, Green, Red
Description
Covers are cast copper-free aluminum alloy. Push button operator bodies are copper-free aluminum. Operating shaft in push buttons is stainless steel. Standard size push buttons have 1-3/8" overall diameter. Contact blocks are rated heavy duty, 600 VAC max
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Cover with Two Push Button | Type | Aluminum cover with two push buttons |
Length | 4-5/8 in | Width | 3 in |
Depth | 1-1/16 in | Material | Aluminum |
Series | XCS | Color | Green/Red |
Standards | UL Listed, CSA Certified | Application | For Use in Hazardous Locations |
UPC | 783936890241 |
Packages
1 - UNIT - 1 |