EATON 10250T333 Potentiometer 10 kO Black
Description
Potentiometer with knob and standard aluminium dial plate-linear type ±10%.
Specifications
Brand Name | Eaton | Item Name | Potentiometer |
Type | Heavy Duty | Actuator Type | Knob |
Contact Rating | 6 A | Resistance | 10 kO |
Dimensions | 2 in W x 2.4 in D x 3.4 in H | Size | 30 mm |
Voltage Rating | 50 VAC/VDC | Wattage | 2 W |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13 | Number of Turns/Degree | 1 |
Tolerance | 10% | Degree of Protection | IP65 |
Mounting | Panel | Terminal Material | Aluminum |
Bezel Material | Chrome | Color | Black |
Temperature Rating | 1 - 150 °F | Standards | UL Listed, CSA, CE |
Application | For Automation and Logic Control Equipment | UPC | 782113225814 |
Packages
1 - UNIT - 1 |