
EATON M22-R10K 10K ohm Eaton Cutler-Hammer Potentionmeter
Description
Potentiometer for use with M22 modular push-buttons 10Rk resistance silver.
Specifications
Brand Name | Eaton | Item Name | Rotary Potentiometer |
Type | M22 | Actuator Type | Knob |
Resistance | 10 kO | Dimensions | 1.1700 IN X 1.1700 IN X 1.1500 IN |
Series/Model | M22 | Size | 22.5 mm |
Color | Black, Silver Bezel | Environmental Conditions | IP20 |
Standards | CCC Marked, Lloyd's Register Certified, CSA Certified, CE Certified, GoST-R, Bureau Veritas | Application | Automation and Logic Control Equipment |
UPC | 786685276717 |
Packages
1 - UNIT - 1 |