
ABB MT-105B P/B POTENTIOMETER 5 KOHM
Description
Modular potentiometer with 5 K ohm resistor, black plastic bezel and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Potentiometer |
Type | Non-Illuminated | Actuator Type | Knob |
Resistance | 5 kO | NEMA Rating | NEMA 1, 12, 13, 3R, 4, 4X |
Degree of Protection | IP66 | Mounting | 22 mm Screw Clamp |
Bezel Material | Plastic | Color | Black |
Temperature Rating | -25 to 70 °C | Standards | cULus Listed |
UPC | 804325445535 |
Packages
1 - UNIT - 1 |