
EATON C22-DL-G-K10-120 22mm 120V 1no Eaton Cutler-Hammer Assembled Pushbutton Flush, Green
Description
Description: 22.5 mm, Illuminated, Green, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open Contact and 120V AC LED. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Switch |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flush Button |
Lamp Type | LED | Contact Configuration | 1 NO |
Lamp Voltage | 120 V | Dimensions | 54.6000 IN X 54.6000 IN X 1.1700 IN |
Color | Green Actuator, Silver Bezel | Series/Model | C22 |
Mounting Type | Flush | Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 |
Application | For Automation and Logic Control Equipment | UPC | 015081334418 |
Packages
1 - UNIT - 1 |