EATON C22-DL-G-K10-24 22mm 24V 1no Eaton Cutler-Hammer Assembled Pushbutton Flush, Green
Description
C22 compact pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility and LED technology. Field convertible maintained pushbuttons from maintained to momentary. LED offering only for improved brightness quality and up to 100,000 hours of operation. Laser engraved pushbuttons and lenses. Pushbuttons (momentary) rated for 5 million mechanical operations.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Switch |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flush Button |
Lamp Type | LED | Contact Configuration | 1 NO |
Contact Rating | 4 A at 250 VAC | Enclosure Type | NEMA 1, 3, 4X, 12, 13 |
Dimensions | 29.718 x 29.718 x 54.61 mm | Color | Green |
Lamp Module Voltage | 24 VAC/VDC | Degree of Protection | IP67, IP69K |
Lens Type | Round | Head Material | Polycarbonate |
Bezel Material | Silver Coated Polycarbonate | Mounting Type | Panel |
Temperature Rating | -25 to 70 °C | Standards | UL Listed, CSA, CCC, CE Marked, IEC 60947, VDE 0660, Lloyd's Register, RoHS Compliant |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 015081334432 |
Packages
1 - UNIT - 1 |