EATON C22-DL-R-K01-24 22mm 24V 1nc Eaton Cutler-Hammer Assembled Pushbutton Flush, Red
Description
Description: 22.5 mm, Illuminated, Red, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Closed Contact and 24V AC/DC LED. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Switch |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flush Button |
Lamp Type | LED | Contact Configuration | 1 NC |
Lamp Voltage | 24 VAC/VDC | Dimensions | 54.6000 IN X 54.6000 IN X 1.1700 IN |
Color | Red Actuator, Silver Bezel | Series/Model | C22 |
Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 | Application | For Automation and Logic Control Equipment |
UPC | 015081334463 |
Packages
1 - UNIT - 1 |