Abbotsford
cthdlhrk11r

EATON M22-DLH-R-K11-R 22mm 1no 1nc Eaton Cutler-Hammer Push Button Extension, Red

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-DLH-R-K11-R
Documents Documents

Description

M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design. Field convertible from maintained to momentary (available on maintained pushbuttons only). Customizable laser engraving on all buttons. LED offering only for improved brightness quality and up to 100,000 hours of operation. More than five million mechanical operations on momentary and 1 million on maintained pushbuttons. Modular construction makes assembly fast and simplifies stocking of components and complete devices. Capable of communicating via ASi protocol with ASi adapter modules.

Specifications

Brand Name Eaton Item Name Illuminated Push Button
Type Modular Nominal Diameter 22 mm
Action Maintained Actuator Type Extended Head
Contact Configuration 1 NO, 1 NC Enclosure Type NEMA 4X, 13
Dimensions 1.46 x 1.18 x 3.45 in Color Red
Series/Model M22 Degree of Protection IP67, IP69K
Environmental Conditions IP67, IP69K, NEMA 4X, 13 Standards CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R
Application Electrical Assemblies, Panels and EOEMs UPC 786685274935

Packages

1 - UNIT - 1