EATON 1-005237 22mm Eaton Cutler-Hammer Push Button Start/Stop Pilot Light
Description
DP-M22-DDL-GR-GB1/GB0/K11/230-W [ILLUM DBL PUSHBUTTON]
Specifications
Brand Name | Eaton | Sub Brand | RMQ-Titan® |
Item Name | Illuminated Dual Push Button | Type | Modular |
Nominal Diameter | 22 mm | Action | Momentary |
Actuator Type | Extended Head | Lamp Type | LED |
Contact Configuration | 1 NO, 1 NC | Enclosure Type | NEMA 4X, 13 |
Color | Green | Series/Model | M22 |
Operating Cycles | 5000000 | Degree of Protection | IP67, IP69K |
Legend | START | Contact Material | Silver |
Temperature Rating | -13 to 158 °F | Standards | UL Listed, CSA, CE Certified, RoHS Compliant, Lloyds Registered |
UPC | 621037199200 |
Packages
1 - UNIT - 1 |