EATON M22-DDL-GR Eaton Cutler-Hammer Double Push Button, Red/Green
Description
Double pushbuttons, extended pushbuttons and center light, momentary.
Specifications
Brand Name | Eaton | Item Name | Illuminated Dual Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Extended Head |
Enclosure Type | NEMA 4X, 13 | Dimensions | 2.15 x 1.17 x 0.52 in |
Color | Red/Green | Operating Cycles | 200000 |
Degree of Protection | IP66 | Environmental Conditions | IP66, NEMA 4X, 13 |
Standards | CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 786685272252 |
Packages
1 - UNIT - 1 |