
EATON M22-DDL-GR-GB1-GB0 Cutler-Hammer START/STOP Double Operator Pushbutton, Green/Red
Description
Double pushbutton operator with START/STOP inscription and green/red button colour for top and bottom buttons, for use with M22 double pushbutton switches.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Operator with Center Light |
Type | 2 Holes | Nominal Diameter | 22.5 mm |
Actuator | Extended, Dual Flat Button, Oval | Action | Momentary |
Color | Red/Green Operator, Silver Bezel | Series/Model | M22 |
Degree of Protection | IP66 | Environmental Conditions | IP66, NEMA 4X, 13 |
Dimensions | 2.1500 IN X 1.1700 IN X 0.5200 IN | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685272276 |
Packages
1 - UNIT - 1 |