EATON M22-DDL-S-X7-X7 Eaton Cutler-Hammer Non-Flush Illuminated Double Push Button, Black
Description
Double pushbuttons, extended pushbuttons and center light, momentary.
Specifications
Brand Name | Eaton | Item Name | Illuminated Dual Push Button with Center Light |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Extended Head |
Enclosure Type | NEMA 4X, 13 | Dimensions | 2.15 x 1.17 x 0.52 in |
Color | Silver | Series/Model | M22 |
Operating Cycles | 200000 | Degree of Protection | IP66 |
Environmental Conditions | IP66, NEMA 4X, 13 | Standards | CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685272382 |
Packages
1 - UNIT - 1 |