EATON M22-DL-G-K10-G 22mm 1no Eaton Cutler-Hammer Illuminated Push Button, Green
Description
Illuminated pushbuttons, flush, momentary 1NO 12–30 Vac/dc.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Switch |
Type | 22.5 Mm Modular | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flush Button |
Contact Configuration | 1 NO | Lamp Voltage | 12 - 30 VAC/VDC |
Dimensions | 1.4600 IN X 1.1800 IN X 2.1600 IN | Color | Silver Bezel |
Series/Model | M22 | Environmental Conditions | IP67, IP69K, NEMA 4X, 13 |
Standards | CCC Marked, Lloyd's Register Certified, CSA Certified, Bureau Veritas, GOST-R, CE Marked | Application | For Automation and Logic Control Equipment |
UPC | 786685274805 |
Packages
1 - UNIT - 1 |