EATON M22-DL-G-X1 22.5mm Eaton M22 Illuminated Pushbuttons, Flush, Momentary, Lens P/L, Green I
Description
Type 4X, 13 Illuminated flush momentary green pushbutton operator. Modular construction makes assembly fast and simplifies stocking of components and complete devices.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Operator |
Nominal Diameter | 22 mm | Actuator | Flush |
Action | Momentary | Color | Green |
Series/Model | M22 | Degree of Protection | IP66, IP67, IP69 |
Head Material | Plastic | Enclosure Type | NEMA 3R, 4X, 12, 13 |
Temperature Rating | -25 to 70 °C | Dimensions | 29.5 in dia x 29.7 in W |
Standards | CE, CSA Certified, Lloyd's Register Certified | UPC | 786680195921 |
Packages
1 - UNIT - 1 |