EATON M22-DL-R/K10/R 22mm Cutler-Hammer Switch Pushbutton Illuminated Flush NO, Red
Description
Illuminated pushbutton, flush, momentary. Customizable laser engraving on all buttons. LED offering only for improved brightness quality and up to 100,000 hours of operation. More than five million mechanical operations on momentary and 1 million on maintained pushbuttons. Modular construction makes assembly fast and simplifies stocking of components and complete devices. Capable of communicating via ASi protocol with ASi adapter modules.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Switch with Bezel |
Type | 2 Hole | Nominal Diameter | 22.5 mm |
Actuator Type | Flat Button | Lamp Voltage | 30 V |
Color | Red Actuator | Degree of Protection | IP67 |
Lens Type | Round | Bezel Material | Metal |
UPC | 621037199996 |
Packages
1 - UNIT - 1 |