EATON M22-DL-R-X0 22.5mm 85-230VAC Eaton M22 Illuminated Pushbuttons, Flush, Momentary, Inscript O, Red
Description
Type 4X, 13 Illuminated flush momentary red pushbutton operator. Modular construction makes assembly fast and simplifies stocking of components and complete devices.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Operator |
Nominal Diameter | 22 mm | Actuator | Flush |
Action | Momentary | Color | Red |
Series/Model | M22 | Degree of Protection | IP66, IP67, IP69 |
Head Material | Plastic | Enclosure Type | NEMA 3R, 4X, 12, 13 |
Temperature Rating | -25 to 70 °C | Dimensions | 29.5 in dia x 29.7 in W |
Standards | CE, CSA Certified, Lloyd's Register Certified | UPC | 786680195938 |
Packages
1 - UNIT - 1 |