Abbotsford
cthm22dly

EATON M22-DL-Y 22mm Cutler-Hammer Operator PB Illuminated Flush Momentory, Yellow

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-DL-Y
Documents Documents

Description

Yellow illuminated pushbutton operator for M22 flush momentary pushbutton switches, comes with silver bezel.

Specifications

Brand Name Eaton Item Name Illuminated Push Button Switch
Type 22.5 Mm Modular Nominal Diameter 22.5 mm
Action Momentary Actuator Type Flat/Flush Button
Dimensions 1.1700 IN X 1.1700 IN X 0.3900 IN Color Yellow Actuator, Silver Bezel
Series/Model M22 Operating Cycles 5000000
Degree of Protection IP67 Lens Type Round
Mounting Type Flush Environmental Conditions IP67, IP69K, NEMA 4x, 13
Standards CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified Application For Automation and Logic Control Equipment
UPC 786685274577

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok