EATON M22-DL-Y/K10/W 22.5mm Eaton Illuminated Pushbuttons, Flush, Momentary, 1NO, Yellow
Description
Type 4X, 13 Illuminated flush momentary yellow pushbutton operator. Modular construction makes assembly fast and simplifies stocking of components and complete devices.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button |
Type | Modular, Complete | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Flush Head |
Contact Configuration | 1 NO | Lamp Voltage | 12 - 30 VAC/VDC |
Enclosure Type | NEMA 4X, 13 | Dimensions | 1.46 in L x 2.16 in H x 1.18 in W |
Color | Silver/Yellow | Series/Model | M22 |
Degree of Protection | IP67, IP69K | Standards | CE Certified, GoST-R, Lloyd's Register Certified |
UPC | 621037200111 |
Packages
1 - UNIT - 1 |