C-H M22-DRH-Y PUSHBUTTON
Description
Extended pushbutton operator.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Maintained | Actuator Type | Extended Head |
Enclosure Type | NEMA 4X, 13 | Dimensions | 1 x 1 x 0.5 in |
Color | Yellow | Operating Cycles | 100000 |
Degree of Protection | IP67, IP69K | Environmental Conditions | IP67, IP69K, NEMA 4x, 13 |
Standards | Lloyd's Register Certified, CCC, CSA, CE Certified, Bureau Veritas, GoST-R | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685276144 |