
ABB CP1-11C-10 Compact Momentary Flush Illuminated Pushbutton, Clear/Black
Description
The CP1-11C-10 Pushbutton is: Compact - Pushbutton - Momentary - Flush - Clear - Illuminated - Black Plastic - 1NO - 24 V AC/DC LED This Pushbutton is part of ABB's compact range, the most efficient all-in-one solution available, reducing installation time and cost. The compact range has a high level of dust and water resistance.
Specifications
Brand Name | Thomas & Betts | Item Name | Illuminated Push Button |
Type | Compact | Action | Momentary |
Actuator Type | Flush | Lamp Type | LED |
Contact Configuration | 1 NO | Contact Rating | 0.3 A at 24 V, 0.2 A at 125 V |
Lamp Voltage | 24 VAC/VDC | Enclosure Type | NEMA 1, 12, 13, 3R, 4, 4X |
Dimensions | 0.055 m L x 0.03 m W x 0.03 m H | Color | Clear |
Conductor Size | 22-14 AWG | Degree of Protection | IP20, IP66, IP67, IP69K |
Head Material | Black Plastic | Temperature Rating | -25 to 70 °C |
Standards | EU Directive 2011/65/EU and Amendment 2015/863, RoHS Compliant | UPC | 888614586116 |
Packages
10 - UNIT - (10) |