
ABB CP1-11G-10 1NO Flush Momentary Compact Illuminated Pushbutton, Green
Description
Compact Pushbutton - Momentary - Flush - Green - Illuminated - Black plastic - 1NO.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Operator |
Type | Compact | Actuator | Flush |
Action | Momentary | Lamp Type | LED |
Color | Green | Degree of Protection | IP69K, IP20 |
Contact Configuration | 1 NO | Head Material | Plastic |
Dimensions | 0.055 m L x 0.03 m W x 0.03 mm H | Standards | EU Directive 2011/65/EU |
UPC | 888614202900 |
Packages
10 - UNIT - (10) |