![abbcp112r01](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393319.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC CP1-12R-01 P/B FLUSH COMPACT MOM120V ILLUM RED
Description
Compact Pushbutton - Momentary - Flush - Red - Illuminated - Black plastic - 1NC
Specifications
Brand Name | Thomas & Betts | Item Name | Illuminated Push Button |
Type | Compact | Action | Momentary |
Actuator Type | Flush | Lamp Type | LED |
Contact Configuration | 1 NC | Contact Rating | 0.3 A at 24 V, 0.2 A at 125 V |
Lamp Voltage | 110 - 130 VAC/VDC | Enclosure Type | NEMA 1, 12, 13, 3R, 4, 4X |
Dimensions | 0.055 m L x 0.03 m W x 0.03 m H | Color | Red |
Conductor Size | 22-14 AWG | Degree of Protection | IP20, IP66, IP67, IP69K |
Head Material | Black Plastic | Temperature Rating | -25 to 70 °C |
Standards | EU Directive 2011/65/EU and Amendment 2015/863, RoHS Compliant | UPC | 888614203273 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |