ABB MP4-30R Extended Maintained Modular Non-Illuminated Pushbutton, Red
Description
Modular Pushbutton - Maintained - Extended - Red - Non-illuminated - Chrome metal. No contact block.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button |
Type | Pushbutton | Nominal Diameter | 22 mm |
Action | Maintained | Actuator Type | Extended Head |
Lamp Voltage | 230 V | Enclosure Type | NEMA 1, 3R, 4, 4X, 12, 13 |
Color | Red | Amperage Rating | 10 A |
Resistance | 25 mO | Operating Cycles | 5000000 |
Degree of Protection | IP66 | Head Material | Metal |
Bezel Material | Plastic | For Use With | Control Panels |
Standards | UL Listed, CSA Certified, UL508, CSA C22.2 No 14 | Application | For use with control panels |
UPC | 662019235882 |
Packages
1 - UNIT - 1 |