![abbmp431w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286241642.jpg?preset=medium)
ABB MP4-31W Extended Maintained Momentary Modular Illuminated Pushbutton, White
Description
Modular Pushbutton - Maintained - Extended - White - Illuminated - Chrome metal - No contact block
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button |
Nominal Diameter | 22 mm | Action | Maintained |
Actuator Type | Extended Head | Lamp Voltage | 230 V |
Enclosure Type | NEMA 1, 3R, 4, 4X, 12, 13 | Color | White |
Amperage Rating | 10 A | Resistance | 25 mO |
Operating Cycles | 5000000 | Degree of Protection | IP66 |
Head Material | Metal | Bezel Material | Plastic |
For Use With | Control Panels | Standards | UL Listed, CSA Certified, UL508, CSA C22.2 No 14 |
UPC | 662019235790 |
Packages
1 - UNIT - 1 |