![abbmp131y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131679193.jpg?preset=medium)
ABB MP1-31Y 22mm Flush Modular Momentary Illuminated Pushbutton, Yellow
Description
Modular momentary pushbutton with yellow illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Switch |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Flush Head |
Lamp Type | LED | Enclosure Type | NEMA 1, 3R, 4, 4X, 12, 13 |
Dimensions | 0.029 mm W x 0.029 mm H x 0.033 mm D | Color | Yellow |
Series/Model | MP | Operating Cycles | 2 Million Mechanical |
Degree of Protection | IP66 | Bezel Material | Chrome Metal |
Mounting Type | Flush | Temperature Rating | -25 to 70 °C |
For Use With | Control Panels | Standards | CE, cULus Certified, DNV GL Certified, RoHS EU 2011/65/EU Compliant |
Application | For use with control panels | UPC | 662019242569 |
Packages
1 - UNIT - 1 |