
ABB MP2-31G Flush Maintained Modular Illuminated Pushbutton, Green
Description
Modular Pushbutton - Maintained - Flush - Green - Illuminated - Chrome metal - No contact block.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Switch |
Type | Modular | Nominal Diameter | 22 mm |
Action | Maintained | Actuator Type | Flush Head |
Dimensions | 0.029 mm W x 0.029 mm H x 0.033 mm D | Color | Green |
Series/Model | MP | Operating Cycles | 2 Million Mechanical |
Degree of Protection | IP66 | Lens Type | Round |
Bezel Material | Chrome Metal | Temperature Rating | -25 to 70 °C |
For Use With | Control Panels | Standards | CE, cULus Certified, DNV GL Certified, RoHS EU 2011/65/EU Compliant |
Application | For use with control panels | UPC | 662019242934 |
Packages
1 - UNIT - 1 |