
ABB P9ARGLDR LENS P/L RED DIFFUSED
Description
Pilot and signalling diffused lens for illuminated devices. For use with pilot lights. Round and round unibloc operator style.
Specifications
Brand Name | GE | Item Name | Pilot Light Lens |
Nominal Diameter | 22.5 mm | Color | Red |
Series/Model | P9 Series | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
For Use With | Pilot Lights | Standards | CSA Certified, UL Listed |
Application | Industrial Applications | UPC | 017018874318 |
Packages
1 - UNIT - 1 |