ABB P9ARGLDV LENS P/L GRE DIFFUSED
Description
Diffused lens round and round unibloc for use with pilot lights illuminated.
Specifications
Brand Name | GE | Item Name | Pilot Light Lens |
Nominal Diameter | 22.5 mm | Color | Green |
Series/Model | P9 Series | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
For Use With | Pilot Lights | Standards | CSA Certified, UL Listed |
Application | Industrial Applications | UPC | 017018874325 |
Packages
1 - UNIT - 1 |