![gecp9cet4rn120000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999397.jpg?preset=medium)
ABB P9CET4RN120000 2 Position 22mm GE Controls Push/Pull Button Illuminated, Red
Description
Illuminated push button operator, 22mm, maintained 2 position push/pull, Type of operator 40mm Dia. Mushroom, head material plastic, bezel polished chrome, color red, Lamp module voltage 600VAC, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA.
Specifications
Brand Name | Emerson | Item Name | Illuminated Push Button Operator |
Type | Single, Gloss Surface, 2-Position | Actuator | Push/Pull Button |
Color | Red | Degree of Protection | IP66 |
Mounting Type | Flush, Snap | Includes | Lighting |
Packages
1 - UNIT - 1 |