![gecp9cet4rl1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999394.jpg?preset=medium)
ABB P9CET4RL1 OPER 2 POS PUSH/PULL
Description
Push-Pull 2-Position maintained round polished chrome 40 mm diameter.
Specifications
Brand Name | GE | Item Name | Illuminated Push Button |
Type | 2-Position, Heavy-Duty, Watertight/Oiltight, Round | Nominal Diameter | 22-1/2 mm |
Action | Maintained, Push/Pull | Actuator Type | Mushroom Head |
Contact Rating | 10 A at 600 VAC, 2.5 A at 300 VDC | Enclosure Type | NEMA 4X |
Dimensions | 40 mm dia | Color | Red |
Degree of Protection | IP66 | Head Material | Plastic |
Base Material | Metal | Bezel Material | Polished Chrome |
UPC | 017018905616 |
Packages
1 - UNIT - 1 |