ABB P9CET4VL1 OPER PUSH/PULL 2 POS GREILLUM
Description
Push-Pull 2-Position maintained round polished chrome 40 mm diameter.
Specifications
Brand Name | GE | Item Name | Illuminated Push Button |
Type | 2-Position, Heavy-Duty, Watertight/Oiltight, Round | Nominal Diameter | 22-1/2 mm |
Action | Maintained, Push/Pull | Actuator Type | Mushroom Head |
Contact Rating | 10 A at 600 VAC, 2.5 A at 300 VDC | Enclosure Type | NEMA 4X |
Dimensions | 40 mm dia | Color | Green |
Degree of Protection | IP66 | Head Material | Plastic |
Base Material | Metal | Bezel Material | Polished Chrome |
Packages
1 - UNIT - 1 |