ABB P9DPLVRG00 10Amp 120V 22mm GE Controls Operator Push Button Illuminated, White/Green/Red
Description
Heavy-duty 22.5 mm watertight/oiltight push button. Multi function. Illuminated. 600 VAC Maximum, 300 VDC Maximum. 10 A Continuous AC, 2.5 A Continuous DC.
Specifications
Brand Name | GE | Item Name | Illuminated Push Button Operator |
Type | Multi-Head | Nominal Diameter | 22.5 mm |
Actuator | Flush | Action | Momentary |
Color | Green/Red | Degree of Protection | IP66, IP20 |
Head Material | Plastic | For Use With | Heavy Duty Watertight/Oiltight Push Buttons |
Standards | UL Listed, CSA Certified | UPC | 017018868812 |
Packages
1 - UNIT - 1 |