
ABB P9DPLVRS00 P/B OPER ILLUM GRE/REDFLUSH TOP/EXT BOTTOM
Description
Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. NEMA-1. Green top/red bottom colour. Flush top, extended bottom special function type.
Specifications
Brand Name | GE | Item Name | Illuminated Push Button |
Type | Heavy-Duty, Multi-Head, Watertight/Oiltight, Rectangular | Nominal Diameter | 22-1/2 mm |
Action | Momentary | Actuator Type | Extended Button |
Contact Rating | 10 A at 120 VAC, 24 VAC/VDC | Enclosure Type | NEMA 1, 4X |
Color | Green/Red | Degree of Protection | IP20, IP66 |
Head Material | Plastic | Mounting Type | Flush |
UPC | 017018868836 |
Packages
1 - UNIT - 1 |