ABB P9XLRD 22mm Illuminated Pushbutton, Red
Description
Heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Red lens. Round engineered plastic operator style. Diffused lens type.
Specifications
Brand Name | GE | Item Name | Pushbutton Operator |
Type | Heavy-Duty, Watertight/Oiltight | Nominal Diameter | 22.5 mm |
Color | Red | Degree of Protection | IP66 |
Head Material | Plastic | Application | Industrial Applications |
UPC | 017018857915 |
Packages
1 - UNIT - 1 |