ABB P9XLVR 22mm Pilot Light Head, Green
Description
Heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Green lens. Round engineered plastic operator style. Refracted lens type.
Specifications
Brand Name | GE | Item Name | Pilot Light Head |
Nominal Diameter | 22 mm | Color | Green |
Degree of Protection | IP66 | Head Material | Plastic |
Application | Industrial Applications | UPC | 017018858028 |
Packages
1 - UNIT - 1 |