Abbotsford
sie3su10510ab500aa0

SIEMENS 22mm SIRIUS ACT Illuminated Pushbutton, Blue

Price $24.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU10510AB500AA0

Description

SIRIUS ACT Illuminated pushbutton with flat button. Momentary contact type manner of function of the actuating element. Plastic actuating element. Round shape of the actuating element. IP66, IP67 and IP69(IP69K) protection class.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Color Blue UPC 804766068560

Packages

1 - UNIT - 1