Abbotsford
sie3su10510ab500aa0

SIEMENS CANADA LTD 3SU10510AB500AA0 Sirius Act Illuminated Push Button Switch Blue

Price $24.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU10510AB500AA0

Description

SIRIUS ACT Illuminated pushbutton with flat button. Momentary contact type manner of function of the actuating element. Plastic actuating element. Round shape of the actuating element. IP66, IP67 and IP69(IP69K) protection class.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Color Blue UPC 804766068560

Packages

1 - UNIT - 1