C-H M22S-D-S-K01 PUSHBUTTON - 1NC
Description
Non-illuminated pushbutton with black button plate. Pushbutton complete modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Flush Head |
Contact Configuration | 1 NC | Enclosure Type | NEMA 4X, 13 |
Dimensions | 1.46 x 1.18 x 2.16 in | Color | Black |
Series/Model | M22 | Operating Cycles | 5000000 |
Degree of Protection | IP66 | Environmental Conditions | IP66, NEMA 4X, 13 |
Standards | CCC, CSA Certified, Lloyd's Register Certified, CE Certified, GoST-R, Bureau Veritas | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685275789 |
Packages
1 - UNIT - 1 |