![cthc22dgk11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305286318.jpg?preset=medium)
EATON C22-D-G-K11 22mm 1no 1nc Eaton Cutler-Hammer Assembled Pushbutton Flush, Green
Description
Description: 22.5 mm, Non-Illuminated, Green, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contacts. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flush Button |
Contact Configuration | 1 NO, 1 NC | Enclosure Type | 69 K |
Dimensions | 1.1700 IN X 1.1700 IN X 2.1500 IN | Color | Green Actuator, Silver Bezel |
Series/Model | C22 | Operating Cycles | 5,000,000 operations |
Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 | Application | For Automation and Logic Control Equipment |
UPC | 015081293647 |
Packages
1 - UNIT - 1 |