Abbotsford
cthc22dhrk01

EATON C22-DH-R-K01 22mm 1nc Eaton Cutler-Hammer Assembled Pushbutton Extended, Red

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:C22-DH-R-K01
Documents Documents

Description

C22 compact pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility and LED technology. Field convertible maintained pushbuttons from maintained to momentary. LED offering only for improved brightness quality and up to 100,000 hours of operation. Laser engraved pushbuttons and lenses. Pushbuttons (momentary) rated for 5 million mechanical operations.

Specifications

Brand Name Eaton Item Name Non-Illuminated Push Button Switch
Type Pushbutton Nominal Diameter 22.5 mm
Action Momentary Actuator Type Extended Button
Contact Configuration 1 NC Dimensions 1.1700 IN X 1.1700 IN X 2.4000 IN
Color Red Actuator, Silver Bezel Series/Model C22
Standards UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 Application For Automation and Logic Control Equipment
UPC 015081293968

Packages

1 - UNIT - 1