EATON C22-D-R-K11 22mm 1no 1nc Eaton Cutler-Hammer Assembled Pushbutton Flush, Red
Description
Description: 22.5 mm, Non-Illuminated, Red, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contact. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flush Button |
Contact Configuration | 1 NO, 1 NC | Dimensions | 1.1700 IN X 1.1700 IN X 2.1500 IN |
Color | Red Actuator, Silver Bezel | Series/Model | C22 |
Operating Cycles | 5,000,000 operations | Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 |
Application | For Automation and Logic Control Equipment | UPC | 015081293708 |
Packages
1 - UNIT - 1 |