![cthdpm22dprgb0k01](/images/no-image-en.png)
EATON 1-005261 22mm Eaton Mushroom Push Button, Red
Description
Mushroom head stop pushbutton.
Specifications
Brand Name | Eaton | Sub Brand | RMQ-Titan® |
Item Name | Non-Illuminated Push Button | Type | Modular |
Nominal Diameter | 22 mm | Action | Momentary |
Actuator Type | Mushroom Head | Contact Configuration | 1 NC |
Enclosure Type | NEMA 4X, 13 | Color | Red |
Series/Model | M22 | Operating Cycles | 5000000 |
Degree of Protection | IP67, IP69K | Legend | STOP |
Contact Material | Silver | Temperature Rating | -13 to 158 °F |
Standards | UL Listed, CSA, CE Certified, RoHS Compliant, Lloyds Registered |
Packages
1 - UNIT - 1 |